2-1/2 in. Handle Kit in Brilliance® Stainless
Dorval™ 2-1/2 in. Handle Kit in Brilliance® Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal cross handle is not ADA compliant
- Red/blue indicators
- For use with Dorval single handle, mid height riser, and vessel riser bathroom sink faucets
- Includes set screw for easy installation
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Dorval™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 1-81/100 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Smart Home Enabled:
- No
- Style:
- Transitional
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.474 lb
- Width:
- 2-1/2 in