2-1/2 in. Handle Kit in Chrome

You last purchased this on
 
Delta Faucet

Dorval™ 2-1/2 in. Handle Kit in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dorval™ 2-1/2 in. Handle Kit in Chrome

  • Fast #
  • Part #DH562
  • Item #8047066
  • Manufacturer Part #H562
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal cross handle is not ADA compliant
  • Red/blue indicators
  • For use with Dorval single handle, mid height riser, and vessel riser bathroom sink faucets
  • Includes set screw for easy installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Dorval™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Cross
Height:
1-81/100 in
IAPMO Listed -:
No
Length:
2-1/2 in
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Style:
Transitional
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.468 lb
Width:
2-1/2 in