This product requires certification to purchase.

2-Hook Robe Hook in Matte Black

Delta Faucet

Dorval™ 2-Hook Robe Hook in Matte Black

  • Fast #
  • Part #D75635BL
  • Item #8047040
  • Manufacturer Part #75635-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ 2-Hook Robe Hook in Matte Black

  • Fast #
  • Part #D75635BL
  • Item #8047040
  • Manufacturer Part #75635-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-7/8 in
Depth
4-3/8 in
Height
3-3/4 in
Projection
4-3/8 in
Width
1-7/8 in
Characteristics & Features
Collection
Dorval™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449896887