Dorval™ 30 in. Towel Bar in Brilliance® Stainless

Part #D75630SS  |  Item #8047010  |  Manufacturer Part #75630-SS

$158.69 EACH

Color/Finish: Brilliance® Stainless

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 120
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Commercial, Residential

Base Plate Height: 1-7/8 in

Base Plate Width: 1-7/8 in

CARB OTC LEED Compliant: No

Collection: Dorval™

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Depth: 3-63/100 in

GSA Approved: No

Handle Material: Zinc

Hardware Included: Yes

Height: 1-22/25 in

IAPMO Listed: No

Length: 30 in

Material: Zinc

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Projection: 3-3/4 in

Side Spray: No

Smart Home Enabled: No

Style: Traditional

Weight: 1.46