4-3/8 in. Metal Handle Kit in Chrome
Dorval™ 4-3/8 in. Metal Handle Kit in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- May also be used with Dorval two handle wall-mount tub filler faucets
- ADA compliant metal lever handles
- For use with Dorval two handle deck-mount roman tub faucets
- Includes set screws for easy installation
- Red/blue indicators
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- T2756
- CSA Certified:
- CSA B125.1
- Collection:
- Dorval™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 5-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-3/8 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Style:
- Traditional
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.65 lb
- Width:
- 4-3/8 in