This product requires certification to purchase.

8 in. Towel Bar in Matte Black

Delta Faucet

Dorval™ 8 in. Towel Bar in Matte Black

  • Fast #
  • Part #D75608BL
  • Item #8051813
  • Manufacturer Part #75608-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ 8 in. Towel Bar in Matte Black

  • Fast #
  • Part #D75608BL
  • Item #8051813
  • Manufacturer Part #75608-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 384
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8
CARB OTC LEED Compliant:
No
Collection:
Dorval™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-63/100
GSA Approved:
No
Hardware Included:
Yes
Height:
1-7/8
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-3/4
UPC:
034449896801
Width:
8