DELTA DORVAL: 14S ESCUTCHEON W/ GASKET
Dorval™ DELTA DORVAL: 14S ESCUTCHEON W/ GASKET
Package Quantity Info:
Each: 1 Pallet: 390-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Dorval™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Height:
- 6-63/100 in
- Material:
- Zinc
- Origin:
- Domestic
- UPC:
- 034449929226
- Width:
- 6-63/100 in