DELTA DORVAL: HANDLE 1C-ROMAN TUB AND WM TUB FILLER
Dorval™ DELTA DORVAL: HANDLE 1C-ROMAN TUB AND WM TUB FILLER
Package Quantity Info:
Each: 1 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Dorval two handle deck-mount roman tub faucets
- May also be used with Dorval two handle wall-mount tub filler faucets
- Metal cross handles are not ADA compliant
- Red/blue indicators
- Includes set screws for easy installation
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Dorval™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Fits Brand:
- Delta
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 5-3/4
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Type:
- Faucet
- UPC:
- 034449908511
- Width:
- 2-1/2