DELTA DORVAL: SCREW AND ADAPTER SLEEVE
Dorval™ DELTA DORVAL: SCREW AND ADAPTER SLEEVE
Package Quantity Info:
Each: 1 Pallet: 5712-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Dorval™
- Depth:
- 1/2 in
- Height:
- 63/100 in
- Material:
- Brass
- UPC:
- 034449929455