This product requires certification to purchase.

DELTA DORVAL: TEMPERATURE KNOB AND SCREW

Delta Faucet

Dorval™ DELTA DORVAL: TEMPERATURE KNOB AND SCREW

  • Fast #
  • Part #DRP100939
  • Item #8051049
  • Manufacturer Part #RP100939
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ DELTA DORVAL: TEMPERATURE KNOB AND SCREW

  • Fast #
  • Part #DRP100939
  • Item #8051049
  • Manufacturer Part #RP100939
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 5712
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Delta
Collection:
Dorval™
Depth:
1 in
Height:
1-22/25 in
Material:
Zinc
UPC:
034449929332