DELTA DORVAL: 3 FUNCTION ESCUTCHEON
Dorval™ DELTA DORVAL: 3 FUNCTION ESCUTCHEON
Package Quantity Info:
Each: 1 Pallet: 756-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Dorval™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Height:
- 1/2 in
- Material:
- Brass
- Origin:
- Domestic
- UPC:
- 034449931519
- Width:
- 4-1/2 in