This product requires certification to purchase.

DELTA DORVAL: DECK WIDESPREAD LAV LEVER HANDLES

Delta Faucet

Dorval™ DELTA DORVAL: DECK WIDESPREAD LAV LEVER HANDLES

  • Fast #
  • Part #DRP100903SS
  • Item #8098571
  • Manufacturer Part #RP100903SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ DELTA DORVAL: DECK WIDESPREAD LAV LEVER HANDLES

  • Fast #
  • Part #DRP100903SS
  • Item #8098571
  • Manufacturer Part #RP100903SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Widespread
Collection:
Dorval™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
1-81/100 in
Faucet Material:
Zinc
Handle Type:
Lever
Height:
4-3/4 in
Number of Handles:
Two Handle
UPC:
034449943109
Width:
4 in