Dorval™ Diverter Valve Trim in Brilliance Stainless

Part #DT11856SS  |  Item #8051850  |  Manufacturer Part #T11856-SS

$267.40 EACH

Color/Finish: Brilliance® Stainless

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 468
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in kit R11000
  • ADA Compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Dorval™

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Escutcheon Height: 4-1/2 in

Escutcheon Width: 4-1/2 in

Faucet Part Type: Valve Trim

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 4-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

NSF Certified: No

Number of Handles: Single Handle

Style: Modern

Trim Only: Yes

UL Listed: No

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No