Lever Handle Tub Filler in Polished Chrome
Dorval™ Lever Handle Tub Filler in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Dorval 14S series faucets
- May also be used with Dorval floor-mount roman tub filler
- ADA compliant metal lever handles
- Red/blue indicators
- Includes set screw for easy installation
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1061
- Brand Model Compatibility:
- Dorval™ 14S Series
- CSA Certified:
- CSA B125.1
- Collection:
- Dorval™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 034449908375
- WaterSense Labeled:
- Yes
- Width:
- 4-1/4 in