Multi Function Shower Faucet in Chrome (Trim Only)
Dorval™ Multi Function Shower Faucet in Chrome (Trim Only)
Frequently Purchased Together
Product Details
- Gives you the feeling of more water without using more water
- Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Handle(s) not included, must purchase handle separately to complete the unit
- Trim kit only, must order MultiChoice® universal valve separately to complete the unit
- Recommended rough-in kit R10000-UNBX
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Spray settings include: H2OKinetic® spray, full body spray, full spray with massage, massaging spray
- Metal lever handle kit H566 or metal cross handle kit H567 coordinate perfectly with the Dorval bath collection
- Delta's less handle program (LHP) allows you to choose the perfect handle to coordinate with your décor
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dorval™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 6 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Pause Control:
- Yes
- Pressure - High:
- 80
- Scald Guard:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pause
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes