This product requires certification to purchase.

Pressure Balancing Valve Trim in Brilliance® Champagne Bronze (Handle Sold Separately)

Delta Faucet

Dorval™ Pressure Balancing Valve Trim in Brilliance® Champagne Bronze (Handle Sold Separately)

  • Fast #
  • Part #DT14056CZLHP
  • Item #8051901
  • Manufacturer Part #T14056-CZLHP
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ Pressure Balancing Valve Trim in Brilliance® Champagne Bronze (Handle Sold Separately)

  • Fast #
  • Part #DT14056CZLHP
  • Item #8051901
  • Manufacturer Part #T14056-CZLHP
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in kit R10000-UNBX
  • Handle(s) not included, must purchase handle separately to complete the unit
  • Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
  • Metal lever handle kit H566CZ or metal cross handle kit H567CZ coordinate perfectly with the Dorval bath collection
  • Back-to-back installation capability
  • Solid brass fabricated body
  • Field adjustable to limit handle rotation into hot water zone
  • 120 Deg maximum handle rotation
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
Yes
Collection:
Dorval™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
2-22/25 in
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Less Handles
Height:
6-63/100 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
UPC:
034449907460
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-5/8 in