This product requires certification to purchase.

Three Handle Pressure Balancing Valve Trim with Integrated Diverter in Matte Black

Delta Faucet

Dorval™ Three Handle Pressure Balancing Valve Trim with Integrated Diverter in Matte Black

  • Fast #
  • Part #DT27856BL
  • Item #8051791
  • Manufacturer Part #T27856-BL
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ Three Handle Pressure Balancing Valve Trim with Integrated Diverter in Matte Black

  • Fast #
  • Part #DT27856BL
  • Item #8051791
  • Manufacturer Part #T27856-BL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Morganton, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2 individual positions, 1 shared position
  • Top handle controls diverter functions
  • Bottom handle controls on / off and adjusts temperature; dial controls temperature
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in kit R22000
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dorval™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
UPC:
034449907958
Valve Trim Type:
Transfer & Diverter, Pressure Balancing
WaterSense Labeled:
No
Width:
6-3/4 in