Right-Hand/Left-Hand Trip Lever in Chrome
Dorval™ Right-Hand/Left-Hand Trip Lever in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 165-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Industrial, Residential
- Collection:
- Dorval™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-3/4
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Length:
- 9-7/8
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Right-Hand/Left-Hand
- UL Listed:
- No
- UPC:
- 034449896702
- WaterSense Labeled:
- No