Roman Tub Faucet in Matte Black (Trim Only)
Dorval™ Roman Tub Faucet in Matte Black (Trim Only)
Package Quantity Info:
EA: 1 CA: 3 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim kit only, must order rough-in kit separately to complete the unit
- Must order rough-in R2707 separately
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Metal lever handle kit H568BL or metal cross handle kit H570BL coordinate perfectly with the Dorval bath collection
- Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
- Handle(s) not included, must purchase handle(s) separately to complete the unit
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 10-63/100 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 8-22/25 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-1/4 in
- Style:
- Transitional
- Style Name:
- Dorval™
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/4 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Weight:
- 3.654 lb