Single Handle Diverter Valve Trim in Brilliance® Champagne Bronze
Dorval™ Single Handle Diverter Valve Trim in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 468-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Trim kit only, must order MultiChoice® universal valve separately to complete the unit
- Recommended rough-in kit R11000
- ADA compliant
- Covered under Delta's limited lifetime warranty
- Controls direction of water from mixing valve
- Does not control the volume of water
- Three function shower diverter for 2 shower applications
- 2 individual positions, 1 shared positions
- Trim ships with cartridge
- Optional non shared cartridge available RP71717
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dorval™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Escutcheon Height:
- 4-7/8 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-7/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449907828
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in