This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brilliance® Champagne Bronze

Delta Faucet

Dorval™ Single Handle Diverter Valve Trim in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT11956CZ
  • Item #8051774
  • Manufacturer Part #T11956-CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ Single Handle Diverter Valve Trim in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT11956CZ
  • Item #8051774
  • Manufacturer Part #T11956-CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 378
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Trim kit only, must order MultiChoice® universal Valve separately to complete the unit
  • Recommended rough-in kit R11000
  • ADA Compliant
  • Brilliance® finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Dorval™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
4-7/8 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
034449907866
Valve Trim Type:
Transfer & Diverter
Width:
4-1/2 in