Single Handle Lever Floor Mount Filler in Chrome

Delta Faucet

Dorval™ Single Handle Lever Floor Mount Filler in Chrome

Brand image
Delta Faucet

Dorval™ Single Handle Lever Floor Mount Filler in Chrome

  • Part #DT4756LHPFL
  • Item #8047057
  • Manufacturer Part #T4756-LHP-FL
4.8 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • H2Okinetic® Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Mounts to floor
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Hand shower includes double check valves for backflow prevention
  • Spray settings include: H2OKinetic spray, Massaging spray, and Pause
  • Hand shower flows at 1.75 gpm
  • Coordinating hand shower with pivot holder included
  • Must order rough-in R4707-FL separately
  • Trim kit only, must order rough-in kit separately to complete the unit
  • ADA Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
10-63/100
Faucet Material:
Brass
Faucet Mount:
Floor Mount
Faucet Type:
Tub Filler
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
Height:
43
Hose Length:
60
Material:
Brass
Maximum Height:
43
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Multi
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
40-1/2
Spout Type:
Diverter
Style Name:
Dorval™
Tub Spout Reach:
9
Type:
Faucet
WaterSense Labeled:
Yes
Weight:
3.64

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';