This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Delta Faucet

Dorval™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D556TBLDST
  • Item #8125404
  • Manufacturer Part #556T-BL-DST
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D556TBLDST
  • Item #8125404
  • Manufacturer Part #556T-BL-DST
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Operate hands-free by placing your hands near the faucet, with just a touch anywhere on the spout or handle, or manually using the handle
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
  • Automatic water flow shut-off after two minutes helps conserve water
  • Batteries last approximately 1 year if using AA batteries or 3 years if using C batteries, based on 20 minutes of usage per day
  • Optional A/C adapter EP102157 may be ordered separately
  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated Inflex® PEX supply lines
  • Fits 1 or 3-hole 4-inch installations
  • Optional deck plate in matching finish included for 3-hole installations
  • Optional red/blue temperature indicator ring included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
A117.1
ASME:
A112.18.1
Bathroom Faucet Type:
Monoblock
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Dorval™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Depth:
5-63/100
Drain Included:
Yes
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
8-1/4
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
8-1/4
Spout Reach:
5-1/2
Spout Type:
High Arc
Supply Lines Included:
Yes
UPC:
034449905190
WaterSense Labeled:
Yes