Dorval™ Single Handle Multi Function Shower Faucet in Brilliance® Champagne Bronze

Part #DT14256CZLHP  |  Item #8047059  |  Manufacturer Part #T14256-CZLHP

$315.74 EACH

Color/Finish: Brilliance® Champagne Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Dorval™ Single Handle Multi Function Shower Faucet in Brilliance® Champagne Bronze /$315.74

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in kit R10000-UNBX
  • Handle(s) not included, must purchase handle separately to complete the unit
  • Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
  • Metal lever handle kit H566CZ or metal cross handle kit H567CZ coordinate perfectly with the Dorval bath collection

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial, Residential

BAA Compliant: No

Brand Model Compatibility: R10000-UNBX Rough-in Valve

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Dorval™

Color Finish: Brilliance® Champagne Bronze

Color Finish Category: Gold Tones

Diameter: 6 in

EPA Compliant: Yes

Escutcheon Height: 6-5/8 in

Escutcheon Width: 6-5/8 in

Faucet Mount: Wall Mount

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Zinc

Handle Type: Less Handles

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Spray Type: Full Body, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 3.302