SPOUT ASSEMBLY
Dorval™ SPOUT ASSEMBLY
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Dorval™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 12-1/2 in
- Height:
- 8-19/100 in
- Material:
- Zinc
- UPC:
- 034449938211