This product requires certification to purchase.

Tub Spout in Brilliance® Stainless

Delta Faucet

Dorval™ Tub Spout in Brilliance® Stainless

  • Fast #
  • Part #DRP100196SS
  • Item #8133067
  • Manufacturer Part #RP100196SS
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ Tub Spout in Brilliance® Stainless

  • Fast #
  • Part #DRP100196SS
  • Item #8133067
  • Manufacturer Part #RP100196SS
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 528
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfectly coordinates with the Delta Dorval bath collection
  • Pull up to divert water from the tub spout to the shower head
  • 8-3/16 in. total length
  • Thread 1/2 in. IPS
  • Non-metallic construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Dorval™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
8-13/100
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Flow Rate:
18 gpm
GSA Approved:
No
Height:
3-7/8
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-3/16
Material:
Brass
NSF Certified:
No
Spout Reach:
8-3/16
Tub Spout Reach:
8-3/16
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
034449908276
WaterSense Labeled:
No
Width:
2-1/2