Tub Spout in Chrome
Dorval™ Tub Spout in Chrome
Product Details
Product Details
- Perfectly coordinates with the Delta Dorval bath collection
- Non-diverting tub spout
- 9-15/16 in. total length
- Thread 1/2 in. IPS
- Non-metallic construction
- RP100154 tri-universal adapter included
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Dorval™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 18 gpm
- Height:
- 2-1/2
- Installation Type:
- Wall Mount
- Length:
- 10
- Material:
- Brass
- Spout Reach:
- 9-15/16
- Tub Spout Reach:
- 9-15/16
- UPC:
- 034449908283
- Width:
- 2-1/2