Dorval™ Two Handle Monoblock Bathroom Sink Faucet in Chrome

Part #D856DST  |  Item #8047042  |  Manufacturer Part #856-DST

$358.02 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 2
  • Pallet: 48
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated Inflex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole installations
  • Includes matching finish metal drain assembly
  • ADA compliant
  • Water Sense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High arc spout does not swivel

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: Monoblock

Brand Model Compatibility: [delete]Delta

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Dorval™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-13/100 in

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 7-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Diamond Coated Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

Height: 7-13/100 in

High Pressure: 60

IAPMO Listed: No

Material: Brass

Maximum Deck Thickness: 2-1/4 in

Maximum Height: 7-13/100 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Smart Home Enabled: No

Spout Height: 7-13/100 in

Spout Reach: 6-13/100 in

Spout Type: High Arc

Spray Type: Laminar

Style: Modern

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 2

Width: 6-1/16 in