Single Handle Monoblock Bathroom Sink Faucet in Chrome

You last purchased this on
 
Delta Faucet

Dorval™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dorval™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D857DST
  • Item #8051819
  • Manufacturer Part #857-DST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High arc spout does not swivel
  • Includes matching finish metal drain assembly
  • Fits single hole installations
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Dorval™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
7-13/100 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
7-13/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-13/100 in
Spout Reach:
6-13/100 in
Style:
Modern
Supply Lines Included:
Yes
Trim Only:
No
Type:
Faucet
Valve Type:
Disc Valve
WaterSense Labeled:
Yes
Weight:
6.366 lb