Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Champagne Bronze (Handles Sold Separately) (Trim Only)
Dorval™ Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Champagne Bronze (Handles Sold Separately) (Trim Only)
Product Details
Product Details
- H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Hand shower flows at 1.75 gpm
- Hand shower includes double check valves for backflow prevention
- Spray settings include: H2OKinetic spray, massaging spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Trim kit only, must order rough-in kit separately to complete the unit
- Must order rough-in R4707 separately
- Handle(s) not included, must purchase handle(s) separately to complete the unit
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dorval™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Depth:
- 10-63/100
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 18.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 8-3/4
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Pause Control:
- Yes
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spout Height:
- 6-1/4
- Spout Type:
- Fixed
- Spray Type:
- H2Okinetic® Spray, Massaging, Pause
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/4
- Tub Spout Type:
- Non-diverter
- UPC:
- 034449908184
- WaterSense Labeled:
- Yes