This product requires certification to purchase.

Two Handle Wall Mount Bathroom Sink Faucet in Brilliance® Champagne Bronze

Delta Faucet

Dorval™ Two Handle Wall Mount Bathroom Sink Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT3556LFCZWL
  • Item #8051788
  • Manufacturer Part #T3556LF-CZWL
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ Two Handle Wall Mount Bathroom Sink Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT3556LFCZWL
  • Item #8051788
  • Manufacturer Part #T3556LF-CZWL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Discontinued

Product Details

Product Details

  • Fits three hole 8 in. wall installations
  • Drain assembly sold separately
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit separately
  • Rough-In R3500-WL required for installation
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dorval™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
2-63/100
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-63/100
Spout Reach:
8-63/100
Spout Type:
Fixed
UPC:
034449907224
WaterSense Labeled:
Yes