Two Handle Widespread Bathroom Sink Faucet in Champagne Bronze with Porcelain

You last purchased this on
 
Delta Faucet

Dorval™ Two Handle Widespread Bathroom Sink Faucet in Champagne Bronze with Porcelain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dorval™ Two Handle Widespread Bathroom Sink Faucet in Champagne Bronze with Porcelain

  • Fast #
  • Part #D3556GSMPUDST
  • Item #8047030
  • Manufacturer Part #3556-GSMPU-DST
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze/Porcelain Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 3-hole 4-16 in. installations
  • Diamond™ seal technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High arc spout does not swivel
  • ADA compliant
  • Includes matching finish metal pop-up drain assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Dorval™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze/Porcelain
Deck Plate Included:
No
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
6-9/16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-15/16 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Style:
Modern
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
6.69 lb