This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance® Stainless

Delta Faucet

Dorval™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Stainless

  • Fast #
  • Part #D3556SSMPUDST
  • Item #8047026
  • Manufacturer Part #3556-SSMPU-DST
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Stainless

  • Fast #
  • Part #D3556SSMPUDST
  • Item #8047026
  • Manufacturer Part #3556-SSMPU-DST
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Washington, DC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diamond™ seal technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 3-hole 4-16 in. installations
  • Includes matching finish metal pop-up drain assembly
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High arc spout does not swivel
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Dorval™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
6-9/16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
6-9/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-15/16 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
034449907156
Vandal Resistant:
No
WaterSense Labeled:
Yes