Vertical and Wall Toilet Tissue Holder in Brilliance® Stainless
Dorval™ Vertical and Wall Toilet Tissue Holder in Brilliance® Stainless
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Dorval™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 5-1/2 in
- GSA Approved:
- No
- Handle Material:
- Zinc
- Hardware Included:
- Yes
- Height:
- 8-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Vertical, Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 6-1/8 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.86 lb
- Width:
- 3-3/16 in