This product requires certification to purchase.

Vertical and Wall Toilet Tissue Holder in Chrome

Delta Faucet

Dorval™ Vertical and Wall Toilet Tissue Holder in Chrome

  • Fast #
  • Part #D756505
  • Item #8047014
  • Manufacturer Part #756505
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ Vertical and Wall Toilet Tissue Holder in Chrome

  • Fast #
  • Part #D756505
  • Item #8047014
  • Manufacturer Part #756505
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 315
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Dorval™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
8-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Vertical, Wall
NSF Certified:
No
Pivoting:
No
Projection:
6-1/8 in
UPC:
034449896665
Width:
3-3/16 in