Wall Mount Toilet Tissue Holder in Brilliance® Stainless
Dorval™ Wall Mount Toilet Tissue Holder in Brilliance® Stainless
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Dorval™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-22/25 in
- IAPMO Listed -:
- No
- Length:
- 9-5/8 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 3-1/2 in
- Shape:
- Round
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 1.39 lb