Dorval™ Wall Mount Toilet Tissue Holder in Matte Black

Part #D756500BL  |  Item #8047068  |  Manufacturer Part #756500-BL

$91.60 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 513

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Commercial, Residential

Base Plate Height: 1-7/8 in

Base Plate Width: 1-7/8 in

CARB OTC LEED Compliant: No

Collection: Dorval™

Color Finish: Matte Black

Color Finish Category: Blacks

GSA Approved: No

Hardware Included: Yes

Height: 1-22/25 in

IAPMO Listed: No

Length: 9-5/8 in

Material: Zinc

Mount Type: Wall

NSF Certified: No

Pivoting: Yes

Projection: 3-1/2 in

Shape: Round

Side Spray: No

Smart Home Enabled: No

Style: Traditional

Weight: 1.39