This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Matte Black

Delta Faucet

Dorval™ Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #D756505BL
  • Item #8051856
  • Manufacturer Part #756505-BL
4 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #D756505BL
  • Item #8051856
  • Manufacturer Part #756505-BL
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Dorval™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
8-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
6-1/8 in
UPC:
034449896771
Width:
3-1/8 in