Dorval™ Zinc Handle in Matte Black

Part #DH568BL  |  Item #8051787  |  Manufacturer Part #H568BL

$129.82 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 180
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use with Dorval two handle deck-mount roman tub faucets
  • May also be used with Dorval two handle wall-mount tub filler faucets
  • ADA compliant metal lever handles
  • Red/blue indicators
  • Includes set screws for easy installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Dorval™

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 2-1/2 in

Faucet Part Type: Handle

Faucet Type: Tub & Shower Faucet

Handle Material: Zinc

Handle Type: Handle Kit

Height: 5-3/4 in

Material: Zinc

Number of Handles: Two Handle

Origin: Domestic

Smart Home Enabled: No

Style: Traditional

Weight: 4.228

Width: 4-3/8 in