This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Matte Black

Delta Faucet

Dorval™ Two Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT17056BL
  • Item #8051809
  • Manufacturer Part #T17056-BL
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ Two Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT17056BL
  • Item #8051809
  • Manufacturer Part #T17056-BL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • Recommended rough-in kit R10000-UNBX
  • ADA compliant
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Dorval™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
UPC:
034449907613
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-5/8 in