Pressure Balancing Valve Trim in Brilliance® Stainless (Handle Sold Separately)
Dorval™ Pressure Balancing Valve Trim in Brilliance® Stainless (Handle Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C)
- Helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Recommended rough-in kit R10000-UNBX
- Handle(s) not included, must purchase handle separately to complete the unit
- Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
- Metal lever handle kit H566 or metal cross handle kit H567 coordinate perfectly with the Dorval bath collection
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Dorval™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Escutcheon Height:
- 6-5/8
- Escutcheon Width:
- 6-5/8
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Zinc
- Height:
- 6-5/8
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449907484
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-5/8