Delta Faucet
Dorval™ Zinc Valve Trim in Chrome
Part #DT27T856 | Item #8051830 | Manufacturer Part #T27T856
How to get it:
Product Details
- 2 individual positions, 1 shared position
- Top handle controls diverter functions
- Bottom handle controls on / off and adjusts temperature; dial controls temperature
- TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Recommended rough-in kit R22000
- ADA Compliant
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Dorval™
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Part Type: Valve Trim
Faucet Type: Tub & Shower Faucet
Handle Material: Zinc
Handle Type: Lever
Height: 8-1/2 in
Installation Type: Wall Mount
Material: Zinc
Number of Handles: Three Handle
Smart Home Enabled: No
Trim Only: Yes
Valve Type: Thermostatic Valve
Width: 6-3/4 in