Drain Flange Pop-Up Assembly in Brushed Nickel

You last purchased this on
 
Delta Faucet

Drain Flange Pop-Up Assembly in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Drain Flange Pop-Up Assembly in Brushed Nickel

  • Fast #
  • Part #DRP23060BN
  • Item #3815832
  • Manufacturer Part #RP23060BN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Flanges
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-13/100 in
Height:
1-14/25 in
Material:
Brass
Maximum Height:
1-14/25 in
NSF Certified:
No
Origin:
Global
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Weight:
0.15 lb