Driver Board for 590HDF
Driver Board for 590HDF
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Covered under Delta's 5 year limited commercial warranty
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 590HDF
- Faucet Part Type:
- Driver Board
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 055870421363
- WaterSense Labeled:
- No