This product requires certification to purchase.

*DRYDEN 2 HOLE ESC

Delta Faucet

Dryden™ *DRYDEN 2 HOLE ESC

  • Fast #
  • Part #DRP61840SS
  • Item #3985427
  • Manufacturer Part #RP61840SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ *DRYDEN 2 HOLE ESC

  • Fast #
  • Part #DRP61840SS
  • Item #3985427
  • Manufacturer Part #RP61840SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Dryden™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Height:
1 in
Length:
6 in
Material:
Metal
UPC:
034449625463