1 in. Metal Trim Sleeve in Brushed Nickel
Dryden™ 1 in. Metal Trim Sleeve in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Tub and Shower
- Brand Model Compatibility:
- Charlotte T60085, T60285, T60485
- Collection:
- Dryden™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Trim Sleeve
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 1 in
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 034449566254
- WaterSense Labeled:
- No
- Width:
- 1 in