2 Handle Button and Set Screw Stainless Steel
Dryden™ 2 Handle Button and Set Screw Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 9680-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Dryden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle Kit
- Material:
- Plastic
- UPC:
- 034449584180