This product requires certification to purchase.

24 in. Towel Bar in Venetian Bronze

Delta Faucet

Dryden™ 24 in. Towel Bar in Venetian Bronze

  • Fast #
  • Part #D75124RB
  • Item #3629323
  • Manufacturer Part #75124-RB
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ 24 in. Towel Bar in Venetian Bronze

  • Fast #
  • Part #D75124RB
  • Item #3629323
  • Manufacturer Part #75124-RB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Dryden bath collection
  • Extends 3-1/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 1-3/4 in. H x 3-1/8 in. D x 25-3/4 in. W
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Base Plate Height:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Dryden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3-13/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-3/4 in
IAPMO Listed:
No
Length:
24 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/8 in
UPC:
034449580755
Width:
24 in