This product requires certification to purchase.

8 in. Metal Repair Kit for Model T17251, T17251-H2O, T17451 and T17451-H2O

Delta Faucet

Dryden™ 8 in. Metal Repair Kit for Model T17251, T17251-H2O, T17451 and T17451-H2O

  • Fast #
  • Part #DRP52588
  • Item #3698900
  • Manufacturer Part #RP52588
5 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ 8 in. Metal Repair Kit for Model T17251, T17251-H2O, T17451 and T17451-H2O

  • Fast #
  • Part #DRP52588
  • Item #3698900
  • Manufacturer Part #RP52588
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1380
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Model T17251, T17251-H2O, T17451, T17451-H2O
Collection:
Dryden™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Repair Kit
Height:
1 in
Length:
8 in
Material:
Metal
UPC:
034449586887
Width:
7-1/2 in