This product requires certification to purchase.

*0323 *CVR* D- H/SHWR BSE & GSKT

Delta Faucet

Dryden™ *0323 *CVR* D- H/SHWR BSE & GSKT

  • Fast #
  • Part #DRP53412SS
  • Item #3698672
  • Manufacturer Part #RP53412SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ *0323 *CVR* D- H/SHWR BSE & GSKT

  • Fast #
  • Part #DRP53412SS
  • Item #3698672
  • Manufacturer Part #RP53412SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 3600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Dryden™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Handle Base
Height:
1-1/2
Material:
Zinc
Type:
Faucet
UPC:
034449585682